Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Freezerbondz™ Thermal Transfer Printer Labels - 1 in. Core, Polyester (B-492)
For use on frozen surfaces including glass and polypropylene stored in liquid nitrogen. Brady™ Freezerbondz™ Thermal Transfer Printer Labels offer low temperature performance and commonly used for laboratory applications.
Supplier: Brady™ THT1444921.5SC
Description
- Made of Freezerbondz II Polyester (B-492) with permanent acrylic adhesive
- Offer print smudge resistance and solvent resistance when used with R6400 ribbon
- Used in laboratory environments such as liquid nitrogen and autoclave applications
- Labels are on 1 in. core, a smaller core
- Minimum Service Temperature: -321°F
- Maximum Service Temperature: 266°F
Specifications
Acrylic, Permanent | |
Matte | |
Polyester (B-492) | |
General and Industrial Identification; Laboratory Identification - Bottle, Tube and Vial, Frozen surfaces | |
Round | |
0.5 in. |
White | |
Roll | |
Thermal Transfer Printer Label | |
BBP11, 1244 Series and 1344 Series printer | |
0.0032 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction