Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Frequency Counter Products for Science Education

Compact, high performance, highly reliable and high resolution instrument.

Manufacturer:  Instek America Corporation GFC8010H

Catalog No. S43943D


Add to cart

Description

Description

General-purpose counter with a measurement range from 0.1Hz to 120MHz and 20mVrms high input sensitivity.

  • High resolution to 1µHz.
  • Worst case guarantee of X'tal stability specifications
  • Line filter is enclosed in a static shield to resist noise
  • Low pass filter for accuracy measurement of low frequency
  • Low power consumption, Digital LED display
  • High quality crystal allows an extremely accurate measurement of frequencies

  • Input Impedance: 1M Ohm 35PF
  • Max. Input Voltage: 150Vrm
  • Coupling System: AC coupling
  • Accuracy: 1Hz + 1 digit + Time base error
  • Counting Capacity: 8 digit decimal
  • Operating Temp. Range: 0° to 40°C
  • Power Requirement: 100V, 120V/220V/230V±10%, 50/60Hz
  • Gate Time: 0.1 sec., 1 sec., 10 sec. switch selectable

Order Info

Dimensions: 11D x 9.6W x 3.7 in. H (28 x 24.5 x 9.5cm). Wt.: 3.7 lb. (1.7kg).

Specifications

Specifications

11.02 in.
3.74 in.
User manual, power cord, GTL-101
28cm
3.74 lb.
9.05 in.
11 x 9.05 x 3.74 in. (28 x 23 x 9.5cm)
28cm
9.5cm
11 in.
Frequency counter
1700g
23cm
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit