Freudenberg™ Autoclavable CE Bucket

Blue and red 18 in. autoclavable buckets

Manufacturer: Freudenberg Household Prod LP 131584

 View more versions of this product

Catalog No. 19-032-1043

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 6 gal.
    Capacity (Metric) 22.7L
    Capacity 6 gal., 22.7L
    Color Red
    For Use With (Equipment) All popular cleanroom cart systems, 10 or 14 in. Roll-O-Matic™ mops
    Material Polypropylene
    Product Type CE Bucket
    Quantity 10 Case

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit