Freudenberg™ MicroRoll Microfiber Sheets

Disposable and lightweight 100% microfiber wipes offer outstanding lint-free cleaning

Manufacturer: Freudenberg Household Prod LP 122583

 View more versions of this product

Catalog No. 19-032-1049

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Part Not Found  Please contact customer service at 1-800-766-7000 with error code:999. 


    Specifications

    Length (English) 13.7 in.
    Length (Metric) 35cm
    Color White
    Product Type Wipes roll
    Material Microfiber
    Width (Metric) 25cm
    Width (English) 9.7 in.
    Disposable Yes
    Dimensions (L x W) 13.7 x 9.7 in. (35 x 25cm)

    • Semi-disposable cloth-on-a-roll concept for one-step cleaning
    • Ideal for streak-free cleaning of all surfaces including polishing stainless steel with little or no chemicals
    • Absorb oils and grease more effectively than competitive cloths
    • 110 perforated sheets per roll, 1 roll per pack, 4 packs per case

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit