Freudenberg MicroStar Contractor Microfiber Cloths

Quick and easy microfiber cleaning-damp and dry

Manufacturer: Freudenberg Household Prod LP 129408

 View all options for this product

Catalog No. 19-032-163


This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Length (English) 16 in.
    Material Microfiber
    Length (Metric) 40.6cm
    For Use With (Application) Quick and easy microfiber cleaning-damp and dry
    Product Type MicroStar contractor cloth
    Color Yellow
    Width (English) 16 in.
    Width (Metric) 40.6cm
    Dimensions (L x W) 16 x 16 in. (40.6 x 40.6cm)

    MicroStar Contractor is the economic solution that provides all the required cleaning performances.

    • True 100% Microfiber allows the ability to remove bacteria off of a surface
    • Our streak free performance means one step cleaning
    • Variety of cleaning methods, ie pre-prepared and spray bottle method
    • Color coding options reduces cross contamination
    • Long life span, tested up to 500 washing cycles
    • Minimizes the use of chemicals, reducing costs

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit