Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
High-Tech Conversions Friendly Green™ Lab Wipes

Friendly Green™ Lab Wipes are eco-friendly, 100% recycled cellulose laboratory wipes available in two different sizes.
$35.06 - $305.00
Specifications
Product Type | Single-Ply Wipe |
---|---|
Material | Recycled Cellulose |
Absorbancy | 79.78 mL/m2 |
Autoclavable | Not Autoclavable |
Basis Weight | 11.9 gsm |
Catalog Number | Mfr. No. | Length (English) | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Width (English) | Price | Quantity & Availability | ||||
17-444-077
![]() |
High-Tech Conversions
FG2 |
15 in. | 16.6 in. |
Case for $305.00
|
|
17-444-022
![]() |
High-Tech Conversions
FG1 |
4.4 in. | 8.3 in. |
Case of 16800
for $35.06
Save 92% Reg : |
![]() |
Description
- Very absorbent
- Low in lint and chemical extractables
- Soft material will not cause scratches
- Excellent for light duty tasks and delicate surfaces
- The complete environmentally friendly wipe option
Specifications
Single-Ply Wipe | |
79.78 mL/m2 | |
11.9 gsm | |
Light Duty Laboratory Tasks and Cleaning Delicate Surfaces | |
Packaged in Recycled and Biodegradable Boxes |
Recycled Cellulose | |
Not Autoclavable | |
White | |
Non-sterile |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title