Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Frits for Isolation Technologies Precolumn Filter
Minimizes dead volume and band broadening, to prevent loss of column efficiency while protecting the column
$72.25
Specifications
For Use With (Equipment) | Isolation Technology Precolumn Filter |
---|---|
Material | Stainless Steel |
Packaging Quantity | 10/Pk. |
Porosity | 0.5 μm |
Catalog Number | Mfr. No. | Diameter (Metric) Frit | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Frit | Price | Quantity & Availability | |||||
11-102-0926
|
MilliporeSigma™ Supelco™
57677 |
3 mm |
Each of 1 for $72.25
|
|
|||||
Description
- In-line installation
- High capacity inlet filter, with 0.5 μm stainless steel frit
- Minimizes dead volume and band broadening
- Prevents loss of column efficiency while protecting the column
- Includes: Tubing (2), Nuts (2), and Ferrules (2)
Specifications
Isolation Technology Precolumn Filter | |
Stainless Steel | |
10/Pk. | |
0.5 μm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title