Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ranaco Frog Anatomy Kit
Comprehensive dissection kit designed for distance learning. Each kit introduces 1 to 2 students to basic vertebrate anatomy by dissecting a frog.
$30.00 - $40.00
Specifications
Type | Preserved Specimen Kit |
---|---|
Preservative | Formalin |
Injection Type | Double |
Length (English) | 5 in. |
Length (Metric) | 13 cm |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
S81506
|
Ranaco
150.3110.1 |
Frog, Foam tray, Nitrile gloves x 2 , Disposable aprons x 2, Storage bag, Scissors, T-pins x 6, Forceps, Teasing needle, Ruler |
Each for $40.00
|
|
|||||
S81507
|
Ranaco
150.3112.1 |
Frog, Foam tray, Nitrile gloves x 2 , Disposable aprons x 2, Storage bag |
Each for $30.00
|
|
|||||
Description
- Kit is designed for 1 to 2 students to conduct extensive dissections in the classroom or in their own home.
- Included dissection guide provides in-depth information on the specimen's anatomy
- Optional Dissection Tool Kit is included where indicated, featuring scissors, T-pins, Steel forceps, a Teasing needle and a Plastic ruler.
- Each specimen is preserved in formalin fixative, but washed and shipped in a unique process that is safe and ensures a hassle-free setup, dissection, and disposal.
- Information packets are included in each kit, along with detailed instructions on how to dispose of the specimen.
Specifications
Preserved Specimen Kit | |
Double | |
13 cm | |
Vac Pac |
Formalin | |
5 in. | |
1 Ea. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title