Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DeltaBio Frogs, Bio-Fresh™
SCI_ED

Bio-Fresh™ frog specimens are fixed in formaldehyde, repeatedly rinsed and packaged in Bio-Fresh solution. These budget-friendly specimens meet or exceed OSHA lab standards for formaldehyde, and are available with colored latex injections.

$76.00 - $717.00

Specifications

Type Grassfrog
Preservative Bio-Fresh™
View More Specs

Products 22
Catalog Number Mfr. No. Injection Type Length (English) Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Injection Type Length (English) Quantity Price Quantity & Availability  
S1619S50
SCI_ED
View Documents
DeltaBio
136.1617.50
Plain 4 to 4.5 in. 50/Pail
Pack of 50 for $361.00
Add to cart
 
S1611S50
SCI_ED
View Documents
DeltaBio
136.1609.50
Double 4.5 to 5.5 in. 50/Pail
Pack of 50 for $553.00
Add to cart
 
S1619S10
SCI_ED
View Documents
DeltaBio
136.1617.10
Plain 4 to 4.5 in. 10/Pail
Pack of 10 for $76.00
Add to cart
 
S1631S
SCI_ED
View Documents
DeltaBio
136.1603.10
Plain 4.5 to 5.5 in. 10 Pk.
Pack of 10 for $107.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
S1615S
SCI_ED
View Documents
DeltaBio
136.1615.10
Triple 4 to 5.5 in. 10 Pk.
Pack of 10 for $103.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
S1631S50
SCI_ED
View Documents
DeltaBio
136.1601.50
Plain 4.5 to 5.5 in. 50/Pail
Pack of 50 for $486.00
Add to cart
 
S1623S
SCI_ED
View Documents
DeltaBio
136.1623.10
Single 4 to 4.5 in. 10 Pk.
Pack of 10 for $65.25
N/A
Due to product restrictions, please to purchase or view availability for this product.
S1619S
SCI_ED
View Documents
DeltaBio
136.1619.10
Plain 4 to 4.5 in. 10 Pk.
Pack of 10 for $72.25
N/A
Due to product restrictions, please to purchase or view availability for this product.
S1672S10
SCI_ED
View Documents
DeltaBio
136.1625.10
Double 4 to 4.5 in. 10/Pail
Pack of 10 for $77.00
Add to cart
 
S1672S50
SCI_ED
View Documents
DeltaBio
136.1625.50
Double 4 to 4.5 in. 50/Pail
Pack of 50 for $393.00
Add to cart
 
S1611S
SCI_ED
View Documents
DeltaBio
136.1611.10
Double 4.5 to 5.5 in. 100/Cs.
Pack of 10 for $107.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
S1611S10
SCI_ED
View Documents
DeltaBio
136.1609.10
Double 4.5 to 5.5 in. 10/Pail
Pack of 10 for $114.00
Add to cart
 
S1619S100
SCI_ED
View Documents
DeltaBio
136.1617.100
Plain 4 to 4.5 in. 100/Pail
Pack of 100 for $717.00
Add to cart
 
S160110
SCI_ED
View Documents
N/A Plain 3 to 3.5 in. 10/Pail This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
S1617S
SCI_ED
View Documents
N/A Single 4.5 to 5.5 in. 10 Pk. Due to product restrictions, please to purchase or view availability for this product.This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
S1601
SCI_ED
View Documents
N/A Plain 3 to 3.5 in. 10 Pk. Due to product restrictions, please to purchase or view availability for this product.This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
S1643S50
SCI_ED
View Documents
N/A Double 3.5 to 4 in. 50/Pail This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
S160150
SCI_ED
View Documents
N/A Plain 3 to 3.5 in. 50/Pail This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
S1643S100
SCI_ED
View Documents
N/A Double 3.5 to 4 in. 100/Pail This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
S1643S
SCI_ED
View Documents
N/A Double 3.5 to 4 in. 200/Cs. Due to product restrictions, please to purchase or view availability for this product.This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
S1635S
SCI_ED
View Documents
N/A Plain 3.5 to 4 in. 10 Pk. Due to product restrictions, please to purchase or view availability for this product.This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
S1635S50
SCI_ED
View Documents
N/A Plain 3.5 to 4 in. 50/Pail This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

INJECTION KEY

  • Plain: Circulatory system not injected with colors
  • Single: Arteries injected with red latex
  • Double: Arteries red, veins blue
  • Triple: Arteries red, veins blue and hepatic portal veins yellow

INJECTION KEY
  • Plain: Circulatory system not injected with colors
  • Single: Arteries injected with red latex
  • Double: Arteries red, veins blue
  • Triple: Arteries red, veins blue and hepatic portal veins yellow
Specifications

Specifications

Grassfrog
Bio-Fresh™
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit