Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Frosty Mate™ Color Change Freezer Racks
SDPSCI_ED

Catalog No. S139243 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Positions:
24
96
Catalog No. Positions
S139243 96
S139242 24
2 options
This item is not returnable. View return policy

Prop 65

Catalog No. S139243

Supplier: United Scientific™ UNP11107

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Prop 65

Frosty Mate Color Change Racks help easily identify the temperature of stored samples.

  • These reusable polypropylene racks have an operating range of -86°C to +121°C and can maintain a temperature of less than 4°C for almost 3.5 hours (with lid on) at room temperature.
  • The rack dramatically changes color from green to yellow when its temperature rises above 7°C.
  • Racks include an alphanumeric grid for organizing samples.
  • Available in a 24-place option (6 x 4 array) that holds 1.5 mL to 2 mL micro tubes and six 0.5 mL micro tubes using an included adapter and a 96-place option (12 x 8 array) that holds 0.2 mL PCR tubes or strips.

Specifications

Autoclavable Autoclavable
Color White
Holds Tubes
Material Polypropylene
Positions 96
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Equipment) 0.2 mL PCR Tubes or PCR Strips
Dimensions (L x W x H) 150 x 100 x 75 mm
Length (Metric) 150 mm
Includes Freezer Rack
Product Type Freezer Rack
Shelves None
Height (Metric) 75 mm
Array 12 x 8
Width (Metric) 100 mm
Show More Show Less

Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.