Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific™ Full Size Nylon Wireless Test Tube Racks

These fully autoclavable racks are molded from reinforced nylon for strength and durability. Feature no coatings to peel or chip, which make them the ideal alternative to wire coated racks where the formation of rust can be an issue.

$18.75

Specifications

Array 6 x 12
Autoclavable Autoclavable
Dimensions (L x W x H) 200 x 102 x 57 mm
Holds Tubes (13mm)
Material Reinforced Nylon
View More Specs

Products 7
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
22-171-761
View Documents
Globe Scientific™
456440R
Red Each for $18.75
Add to cart
 
22-171-760
View Documents
Globe Scientific™
456440N
Orange Each for $18.75
Add to cart
 
22-171-763
View Documents
Globe Scientific™
456440Y
Yellow Each for $18.75
Add to cart
 
22-171-758
View Documents
Globe Scientific™
456440G
Green Each for $18.75
Add to cart
 
22-171-757
View Documents
Globe Scientific™
456440B
Blue Each for $18.75
Add to cart
 
22-171-759
View Documents
Globe Scientific™
456440M
Magenta Each for $18.75
Add to cart
 
22-171-762
View Documents
Globe Scientific™
456440W
White Each for $18.75
Add to cart
 
Description

Description

  • Fully autoclavable
  • Molded from reinforced nylon for strength and durability with no coatings to chip, peel, or rust
  • Single piece, three tier grid design for secure and stable racking of tubes
  • Good temperature and chemical resistance to withstand a variety of lab procedures
  • Large, flat endplates for labeling and easy sample identification
  • Dense nylon material will not float in water bath
  • 15 mL conicals fit in 20 mm racks and 50 mL conicals fit in 30 mm racks
  • Seven colorful options to keep samples and benchtop organized
Specifications

Specifications

6 x 12
200 x 102 x 57 mm
Reinforced Nylon
72
Autoclavable
Tubes (13mm)
Non-sterile
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit