Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Full-Sized Ripple Tank
Best device for demonstrating wave mechanics to your students.
$439.00
Specifications
For Use With (Application) | For demonstrating wave mechanics to students |
---|---|
Length (English) | Tank: 23.6 in.; Glass bottom: 17 in. |
Type | Ripple Tank |
Voltage | 1.5 V |
Width (English) | Tank: 23.6 in.; Glass bottom: 17 in. |
Includes: Coated hardwood, 16 in. (40.6cm) ripple bar with five locations for point sources; 1.5VDC rippler motor with an adjustable counterweight; 29.5 in. (74.9cm) leads with banana plugs; vertical light support; four paraffin blocks; parabolic reflector; sheet of clear plate glass (8 x 8 in./20.3 x 20.3cm) with ground edges for refraction experiments; large white plastic viewing screen; operating instructions.
Complete Ripple Tank also includes high-power light source (S52062) and two adjustable hand strobes (S52060).
Requires: Light source and rippler motor power supply
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
S520782
![]() |
Science First![]() 15430 |
40cm motor driven rippler bar, a hand rippler bar, vertical light support, 4 paraffin blocks, 20x28cm glass plate, parabolic reflector, white plastic viewing screen, 2 adjustable hand strobes and and light source |
Each for $439.00
|
|
Description
- Phenomena of reflection, refraction, interference and diffraction can be clearly demonstrated
- Wavelength, velocity and frequency can be easily illustrated
- Variety of wave patterns can be produced using wave generators and reflectors
- Bottom of tank is a single sheet of optically clear, distortion-free plate glass measuring 18 in. (45.7cm) on a side
- Hardwood legs come with screw-adjustable feet
- Heavy-gauge styrene benches (25 x 25 in./63.5 x 63.5cm) form the perimeter of the tank and dampen reflections
- Legs and vertical light support are removable for easy storage
Specifications
For demonstrating wave mechanics to students | |
Ripple Tank | |
Tank: 23.6 in.; Glass bottom: 17 in. |
Tank: 23.6 in.; Glass bottom: 17 in. | |
1.5 V | |
Tank: 60 cm; Glass bottom: 43 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title