Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Fume Hood Accessory, SpillStopper™ Work Surface
SpillStopper Work Surface is designed for protecting your Labconco Protector™ Echo Filtered, Airo Filtered or XL Fume Hood from accidental spills.
Specifications
Thickness (English) | 1.25 in. |
---|---|
Depth (English) Cutout | 0.4 in. |
Depth (Metric) Cutout | 1.0 cm |
Material | Corrosion-resistant Epoxy Resin |
Depth (Metric) Cabinet | 91.4 cm |
Catalog Number | Mfr. No. | Product Type | For Use With (Equipment) | Width (Metric) Cabinet | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | For Use With (Equipment) | Width (Metric) Cabinet | Price | Quantity & Availability | |||
S28292
|
Labconco™
9501500/EMD |
No Cutouts | 5 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 152.4 cm |
Each for $3,202.00
|
N/A | |||
S28274
|
Labconco™
9501300/EMD |
No Cutouts | 3 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 91.4 cm | N/A | N/A | N/A | ||
S28275
|
Labconco™
9501301/EMD |
Right Rear (Cupsink Cutout) | 3 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 91.4 cm | N/A | N/A | N/A | ||
S28276
|
Labconco™
9501302/EMD |
Right Side (Cupsink Cutout) | 3 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 91.4 cm | N/A | N/A | N/A | ||
S28277
|
Labconco™
9501310/EMD |
Left Rear (Cupsink Cutout) | 3 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 91.4 cm | N/A | N/A | N/A | ||
S28278
|
Labconco™
9501311/EMD |
Left, Right Rear (Cupsink Cutout) | 3 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 91.4 cm | N/A | N/A | N/A | ||
S28279
|
Labconco™
9501312/EMD |
Left Rear, Right Side (Cupsink Cutout) | 3 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 91.4 cm | N/A | N/A | N/A | ||
S28283
|
Labconco™
9501400/EMD |
No Cutouts | 4 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 121.9 cm | N/A | N/A | N/A | ||
S28284
|
Labconco™
9501401/EMD |
Right Rear (Cupsink Cutout) | 4 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 121.9 cm | N/A | N/A | N/A | ||
S28286
|
Labconco™
9501410/EMD |
Left Rear (Cupsink Cutout) | 4 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 121.9 cm | N/A | N/A | N/A | ||
S28287
|
Labconco™
9501411/EMD |
Left, Right Rear (Cupsink Cutout) | 4 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 121.9 cm | N/A | N/A | N/A | ||
S28288
|
Labconco™
9501412/EMD |
Left Rear, Right Side (Cupsink Cutout) | 4 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 121.9 cm | N/A | N/A | N/A | ||
S28289
|
Labconco™
9501420/EMD |
Left Side (Cupsink Cutout) | 4 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 121.9 cm | N/A | N/A | N/A | ||
S28290
|
Labconco™
9501421/EMD |
Left Side, Right Rear (Cupsink Cutout) | 4 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 121.9 cm | N/A | N/A | N/A | ||
S28291
|
Labconco™
9501422/EMD |
Left, Right Rear (Cupsink Cutout) | 4 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 121.9 cm | N/A | N/A | N/A | ||
S28293
|
Labconco™
9501501/EMD |
Right Rear (Cupsink Cutout) | 5 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 152.4 cm | N/A | N/A | N/A | ||
S28294
|
Labconco™
9501502/EMD |
Right Side (Cupsink Cutout) | 5 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 152.4 cm | N/A | N/A | N/A | ||
S28295
|
Labconco™
9501510/EMD |
Left Rear (Cupsink Cutout) | 5 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 152.4 cm | N/A | N/A | N/A | ||
S28296
|
Labconco™
9501511/EMD |
Left, Right Rear (Cupsink Cutout) | 5 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 152.4 cm | N/A | N/A | N/A | ||
S28297
|
Labconco™
9501512/EMD |
Left Rear, Right Side (Cupsink Cutout) | 5 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 152.4 cm | N/A | N/A | N/A | ||
S28298
|
Labconco™
9501520/EMD |
Left Side (Cupsink Cutout) | 5 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 152.4 cm | N/A | N/A | N/A | ||
S28299
|
Labconco™
9501521/EMD |
Left Side, Right Rear (Cupsink Cutout) | 5 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 152.4 cm | N/A | N/A | N/A | ||
S28300
|
Labconco™
9501522/EMD |
Left, Right Rear (Cupsink Cutout) | 5 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 152.4 cm | N/A | N/A | N/A | ||
S28301
|
Labconco™
9501600/EMD |
No Cutouts | 6 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 182.9 cm | N/A | N/A | N/A | ||
S28302
|
Labconco™
9501601/EMD |
Right Rear (Cupsink Cutout) | 6 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 182.9 cm | N/A | N/A | N/A | ||
S28303
|
Labconco™
9501602/EMD |
Right Side (Cupsink Cutout) | 6 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 182.9 cm | N/A | N/A | N/A | ||
S28304
|
Labconco™
9501610/EMD |
Left Rear (Cupsink Cutout) | 6 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 182.9 cm | N/A | N/A | N/A | ||
S28305
|
Labconco™
9501611/EMD |
Left, Right Rear (Cupsink Cutout) | 6 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 182.9 cm | N/A | N/A | N/A | ||
S28306
|
Labconco™
9501612/EMD |
Left Rear, Right Side (Cupsink Cutout) | 6 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 182.9 cm | N/A | N/A | N/A | ||
S28307
|
Labconco™
9501620/EMD |
Left Side (Cupsink Cutout) | 6 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 182.9 cm | N/A | N/A | N/A | ||
S28308
|
Labconco™
9501621/EMD |
Left Side, Right Rear (Cupsink Cutout) | 6 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 182.9 cm | N/A | N/A | N/A | ||
S28309
|
Labconco™
9501622/EMD |
Left, Right Rear (Cupsink Cutout) | 6 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 182.9 cm | N/A | N/A | N/A | ||
S28310
|
Labconco™
9501800/EMD |
No Cutouts | 8 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 243.8 cm | N/A | N/A | N/A | ||
S28311
|
Labconco™
9501801/EMD |
Right Rear (Cupsink Cutout) | 8 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 243.8 cm | N/A | N/A | N/A | ||
S28312
|
Labconco™
9501802/EMD |
Right Side (Cupsink Cutout) | 8 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 243.8 cm | N/A | N/A | N/A | ||
S28313
|
Labconco™
9501810/EMD |
Left Rear (Cupsink Cutout) | 8 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 243.8 cm | N/A | N/A | N/A | ||
S28314
|
Labconco™
9501811/EMD |
Left, Right Rear (Cupsink Cutout) | 8 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 243.8 cm | N/A | N/A | N/A | ||
S28315
|
Labconco™
9501812/EMD |
Left Rear, Right Side (Cupsink Cutout) | 8 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 243.8 cm | N/A | N/A | N/A | ||
S28316
|
Labconco™
9501820/EMD |
Left Side (Cupsink Cutout) | 8 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 243.8 cm | N/A | N/A | N/A | ||
S28317
|
Labconco™
9501821/EMD |
Left Side, Right Rear (Cupsink Cutout) | 8 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 243.8 cm | N/A | N/A | N/A | ||
S28318
|
Labconco™
9501822/EMD |
Left, Right Rear (Cupsink Cutout) | 8 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | 243.8 cm | N/A | N/A | N/A | ||
Description
- Molded from special formulation of corrosion-resistant epoxy resin
- Dished surface to contain spills
- Contoured to conform to interior liner of Protector Echo, Airo and XL hoods
- Pre-drilled 5.8cm (1.5 in.) diameter holes for venting
- Pre-drilled 6.4cm (2.5 in.) for plumbing pass-through
- Front edge has large radius to aerodynamically direct airflow into hood
- May be ordered with a pre-cut 15.2 x 7.6cm (6 x 3 in.) oval cupsink cutout(s) in left rear, right rear, left side, or right side
- Chemical resistant
- Cupsink sold separately
Specifications
1.25 in. | |
1.0 cm | |
91.4 cm | |
3.2 cm |
0.4 in. | |
Corrosion-resistant Epoxy Resin | |
36 in. | |
One Year |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title