Learn More
Function and Sweep Generators
Signal generators and frequency counters in one electrical device.
Specifications
Depth (English) | 11.45 in. |
---|---|
Depth (Metric) | 29.1cm |
Hertz | 50/60Hz |
Voltage | 110/220V |
Electrical Requirements | 110/220V 50/60Hz |
Catalog Number | Mfr. No. | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||||
S83126
![]() |
Instek America Corporation
GFG8219A |
4.85 lb. | 2.2kg |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
S83127
![]() |
Instek America Corporation
GFG8250A |
5 lb. | 2.3kg |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
S83125
![]() |
Instek America Corporation
GFG8216A |
4.62 lb. | 2.1kg |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
Description
High-performance, function/signal generators produce sine, triangle, square, TTL and CMOS output-compatible waveforms. Count the frequency of both internal and external signals except with S83124. Models S83126 and S83128 have AM/FM modulation, LIN/LOG sweep mode and GCV output.
- External Voltage Controlled Frequency (VCF) function
- Duty cycle controlled with signal inversion capability
- Sine waveforms have a distortion of less than 1%
- Variable DC offset control
- Two-step (-20dB x 2) and variable attenuator
- Amplitude: 10Vpp (into 50W load)
- DC offset: < -5V to >5V (into 50W load)
Order Info
Dimensions: 9.8 x 3.5 x 11.5 in. (251 x 91 x 291mm).
Specifications
11.45 in. | |
50/60Hz | |
110/220V 50/60Hz | |
3.58 in. | |
9.88 in. |
29.1cm | |
110/220V | |
Complete solution in generating signals for audio response testing, vibration testing, servo system evaluation, ultra sound application | |
9.1cm | |
25.1cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.