Fungilab BS/IP/RF U-Tube Reverse Flow Capillary Viscometers

Manufacturer: Fungilab CV006005

 View more versions of this product

Catalog No. 06-815-170

  Check Availability
Add to Cart

    Specifications

    ASTM Numbers 5
    Calibrated Yes
    Certifications/Compliance BS, ASTM D 445, D446, ISO 3104, ISO 3105 and UNE 400313, calibration certificate
    Includes Calibration certificate
    Material Borosilicate Glass
    Precision ±0.2%
    Sample Volume (English) 11mL
    Sample Volume (Metric) 0.37 oz.
    Size 5
    Viscosity 60 to 300 cSt
    Weight (English) 0.55 lb.
    Weight (Metric) 0.25kg
    For Use With (Application) For opaque liquids
    Product Type Bs/Ip/Rf U-Tube Reverse Flow Viscometer

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit