Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fungilab Cannon-Fenske Opaque Capillary Viscometers

Fungilab Cannon-Fenske Opaque Capillary Viscometers are used for dark Newtonian liquids and to study shearing stress and shearing rate.

Manufacturer:  Fungilab CV004107

 View more versions of this product

Catalog No. 06-815-109


  Check Availability
Add to cart

Specifications

Description

  • Reverse flow type
  • Constructed of glass
  • Sample Volume: 0.4 oz. (12mL)

Certifications

ASTM D445 446, ASTM D2515, ISO 3104 3105, UNE 400313, calibration certificate

Description & Specifications

Specifications

300
Yes
Calibration certificate
±0.3%
0.4 oz.
50 to 200 cSt
0.25kg
Cannon™ Fenske Opaque Reverse Flow Viscometer
0.25
ASTM D445 446, ASTM D2515, ISO 3104 3105, UNE 400313, calibration certificate
Glass
12mL
300
0.55 lb.
Used for dark Newtonian liquids and to study shearing stress and shearing rate
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit