Fungilab Cannon-Fenske Opaque Capillary Viscometers

Fungilab Cannon-Fenske Opaque Capillary Viscometers are used for dark Newtonian liquids and to study shearing stress and shearing rate.

Manufacturer: Fungilab CV004101

 View more versions of this product

Catalog No. 06-815-103

  Check Availability
Add to Cart

    Specifications

    ASTM Numbers 25
    Certifications/Compliance ASTM D445 446, ASTM D2515, ISO 3104 3105, UNE 400313, calibration certificate
    Includes Calibration certificate
    Material Glass
    Sample Volume (English) 12mL
    Sample Volume (Metric) 0.4 oz.
    Size 25
    Weight (English) 0.55 lb.
    Weight (Metric) 0.25kg
    For Use With (Application) Used for dark Newtonian liquids and to study shearing stress and shearing rate
    Product Type Cannon™ Fenske Opaque Reverse Flow Viscometer
    Approximate Constant 0.002
    Calibrated Yes
    Precision ±0.3%
    Viscosity 0.5 to 2 cSt

    • Reverse flow type
    • Constructed of glass
    • Sample Volume: 0.4 oz. (12mL)

    Certifications

    ASTM D445 446, ASTM D2515, ISO 3104 3105, UNE 400313, calibration certificate

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit