Fungilab Cannon-Fenske Routine Capillary Viscometers

Manufacturer: Fungilab CV004208

 View more versions of this product

Catalog No. 06-815-122

  Check Availability
Add to Cart

    Specifications

    ASTM Numbers 350
    Approximate Constant 0.5
    Calibrated Yes
    Includes Calibration certificate
    Material Glass
    Precision ±0.2%
    Sample Volume (English) 7mL
    Size 350
    Weight (English) 0.55 lb.
    Weight (Metric) 0.25kg
    Product Type Cannon™ Fenske Routine Viscometer
    Certifications/Compliance ASTM D445 446, ASTM D2515, ISO 3104 3105, UNE 400313, calibration certificate
    Sample Volume (Metric) 0.23 oz.
    Viscosity 100 to 500 cSt
    For Use With (Application) Measure the viscosities of transparent Newtonian liquids in the chemical and petroleum industries

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit