Fungilab Eagle Series Thermostatic Bath

Manufacturer: Fungilab B150B9

 View more versions of this product

Catalog No. 06-815-196

  Check Availability
Add to Cart

    Specifications

    Height (Metric) Exterior 33cm
    Model Eagle 150-B9; 9L tank
    Width (English) Exterior 5.11 in.
    Wattage 1 to 2kW
    Capacity (English) 0.3 oz.
    Temperature Range (Metric) 5° to 150°C
    Voltage 190 to 230V
    Weight (English) 9.03 lb.
    Display Digital
    Weight (Metric) 4.1kg
    Capacity 9L
    Temperature Stability ±0.03K
    Height (English) Exterior 12.9 in.
    Capacity (Metric) 9L

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit