Fungilab Eagle Series Thermostatic Water Baths

Manufacturer: Fungilab B150B20

 View more versions of this product

Catalog No. 06-815-200

  Check Availability
Add to Cart

    Specifications

    Height (Metric) Exterior 33cm
    Model EAGLE 150-B20 with 20L tank
    Temperature Range (Metric) 5° to 150°C
    Wattage 1 to 2kW
    Width (English) Exterior 5.1 in.
    Capacity (English) 5.2 gal.
    Capacity (Metric) 20L
    Capacity 20L
    Electrical Requirements 190 to 230V, 50/60Hz
    Accuracy (Temperature) 0.3°C
    Display LED
    Voltage 190 to 230V
    For Use With (Equipment) FUNGILAB viscometer and accessories
    For Use With (Application) Designed to fit perfectly all FUNGILAB viscometer and accessories
    Weight (English) 9.03 lb.
    Weight (Metric) 4.1kg
    Temperature Stability ±0.03K
    Height (English) Exterior 12.9 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit