Fungilab Fungicrom Separating Chambers (TLC)

Manufacturer: Fungilab RPLAK

 View more versions of this product

Catalog No. 06-815-189

  Check Availability
Add to Cart

    Specifications

    Length (English) 8.2 in.
    Closure Type Screw cap
    Closure Yes
    Depth (English) 1.9 in.
    Depth (Metric) 5cm
    Dimensions (L x W x H) 8.2 x 3.9 x 5.1 in. (210 x 11 x 13cm)
    For Use With (Equipment) Thin layer chromatography
    Height (English) 5.1 in.
    Height (Metric) 13cm
    Includes 0.7mm Jet valve
    Length (Metric) 210cm
    Material Plastic
    Width (English) 3.9 in.
    Width (Metric) 11cm
    Product Type Rollerplak separating chamber

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit