Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fungilab Fungicrom Separating Chambers (TLC)

For use with Thin Layer Chromatography.

Manufacturer:  Fungilab CMPLAK

 View more versions of this product

Catalog No. 06-815-191


  Check Availability
Add to cart

Specifications

Description

Normaplak Tank (NPLAK)
  • Body manufactured in tempered glass, with a flat base and smooth, polished upper edges
  • For plates of 200 x 200mm
  • Available with or without lid
  • Lid with handle, with smooth and polished base, forming a airtight closure with body of tank
Multiplak Tank (MPLAK)
  • Body manufactured in tempered glass, with a flat base and smooth, polished upper edges
  • Additional grooves exist on inside, allowing storage of up to five plates of 200 x 200mm
  • Used particularly for quantitative analyses, serving also to store plates in a protected environment
  • Available with or without lid
  • Lid with handle, with smooth and polished base, forming a airtight closure with body of tank
mINIPLAK tANK (miplak)
  • Body manufactured in tempered glass, with a flat base and smooth, polished upper edges
  • For plates of 100 x 100mm
  • Available with or without lid
  • Lid with handle, with smooth and polished base, forming a airtight closure with body of tank
Rollerplak Tank (RPLak)
  • Body manufactured in tempered glass, cylindrically blown with a flat base
  • For plates of size 200 x 100mm
  • Paper chromatography work may also be performed
  • Available with or without lid
  • Hat type lid
Description & Specifications

Specifications

No
5cm
5.1 in.
0.7mm Jet valve
3.9 in.
Multiplak separating chamber
1.9 in.
Thin layer chromatography
13cm
Plastic
10cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit