Fungilab Glass Thermometers for Hoppler Viscometer

Glass thermometers for a variety of temperature ranges.

Manufacturer: Fungilab V90001

 View more versions of this product

Catalog No. 06-815-098

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance DIN 53015, ISO 12058
    Material Glass
    Temperature Range (English) -30° to 78°F
    Temperature Range (Metric) -34° to 26°C
    For Use With (Equipment) Hoppler viscometer
    Product Type Thermometer

    • Can be used with Fungilab Visco Ball Viscometer
    • Divisions: 0.1°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit