Fungilab Silicone Standard Oils

Silicone standard oils to check and calibrate rotational viscometers

Manufacturer: Fungilab V12Z23

 View more versions of this product

Catalog No. 06-815-069

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance BS EN ISO / IEC 17025
    For Use With (Application) Used for viscosity tests and meter calibration
    For Use With (Equipment) Rotational viscometer
    Packaging Ready-to-use Packs
    Quantity Each
    Shelf Life 2 Years
    Viscosity 244.1 MPa at 25°C
    Volume (English) 20.28 oz.
    Weight (English) 4.4 lb.
    Weight (Metric) 2kg
    Product Type Silicone Standard Oil
    Volume (Metric) 600mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit