Fungilab Spindles for Small Sample Adapters

Stainless steel disc measuring system for relative viscosity measurements in a 600mL beaker.

Manufacturer: Fungilab V12400N

 View more versions of this product

Catalog No. 06-815-039

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Certifications/Compliance ASTM, ISO 2555
    Material Stainless Steel
    Speed Range 3 to 60rpm
    For Use With (Equipment) Small sample adapter
    For Use With (Application) For relative viscosity measurement
    Product Type L1, L2, L3, L4 Spindle

    Spindles for use with Small Sample Adapters (Cat. Nos. 06-815-032, -031).

    • This system is used for measurements in accordance with the ASTM-ISO 2555 standard
    • Standard spindles (included in standard delivery): R and H spindles, L spindles
    • Special spindles (additionally ordered with small sample adapters APM and APM/B): TL and TR spindles
    • Spindle set L: 20 to 6,000,000 cP (for ADV and PRO models); 20 to 2,000,000 cP (for ONE model)
    • Spindle set R: 100 to 40,000,000cP
    • Spindles set R for H models: 200 to 106,000,000cP

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit