Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fungilab Spindles for Small Sample Adapters

Stainless steel disc measuring system for relative viscosity measurements in a 600mL beaker.

Manufacturer:  Fungilab V12506N

 View more versions of this product

Catalog No. 06-815-050


  Check Availability
Add to cart

Specifications

Description

Spindles for use with Small Sample Adapters (Cat. Nos. 06-815-032, -031).

  • This system is used for measurements in accordance with the ASTM-ISO 2555 standard
  • Standard spindles (included in standard delivery): R and H spindles, L spindles
  • Special spindles (additionally ordered with small sample adapters APM and APM/B): TL and TR spindles
  • Spindle set L: 20 to 6,000,000 cP (for ADV and PRO models); 20 to 2,000,000 cP (for ONE model)
  • Spindle set R: 100 to 40,000,000cP
  • Spindles set R for H models: 200 to 106,000,000cP
Description & Specifications

Specifications

ASTM, ISO 2555
Stainless Steel
R: 1000 to 2,000,000/H: 8,000,000 to 16,000,000 cP
R6 Spindle
For relative viscosity measurement
5 to 100rpm
Small sample adapter
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit