Fungilab Thermovisc 100-F8 Thermostatic Baths

Manufacturer: Fungilab B100F8

 View more versions of this product

Catalog No. 06-815-205

  Check Availability
Add to Cart

    Specifications

    Height (Metric) Exterior 26cm
    Model Thermovisc 100-F8
    Temperature Range (Metric) -10° to 100°C
    Wattage 1150w
    Width (English) Exterior 17.3 in.
    Capacity (English) 1.81 gal.
    Capacity (Metric) 8L
    Capacity 8L
    Includes Drain tap, pump for internal/external liquid circulation
    Weight (English) 61.7 lb.
    Weight (Metric) 28kg
    Temperature Stability ±0.1°C
    Height (English) Exterior 10.2 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit