Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fungilab Ubbelohde ASTM and DIN Capillary Viscometers

Manufacturer:  Fungilab CV003002

 View more versions of this product

Catalog No. 06-815-128


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

0C
Yes
Calibration certificate
±0.2%
0.5 oz.
0.6 to 3 cSt
0.25kg
Ubbelohde Astm Viscometer
0.003
ASTM D445 446, ASTM D2515, ISO 3104 3105, UNE 400313, calibration certificate
Glass
15mL
0C
0.55 lb.
Used to determine kinematic viscosity of transparent Newtonian liquids
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit