Fungilab Ubbelohde ASTM and DIN Capillary Viscometers

Manufacturer: Fungilab CV003114

 View more versions of this product

Catalog No. 06-815-157

  Check Availability
Add to Cart

    Specifications

    ASTM Numbers IVa
    Calibrated Yes
    Material Glass
    Precision ±0.2%
    Sample Volume (English) 15mL
    Weight (Metric) 0.25kg
    Approximate Constant 50
    Certifications/Compliance DIN 51562 Part 1, ISO 3105, UNE 400313, calibration certificate
    Includes Calibration certificate
    Sample Volume (Metric) 0.5 oz.
    Size IVa
    Viscosity 10000 to 50000 cSt
    Weight (English) 0.55 lb.
    For Use With (Application) Used to determine kinematic viscosity of transparent Newtonian liquids
    Product Type Ubbelohde Din Viscometer

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit