Fungilab Ubbelohde ASTM and DIN Capillary Viscometers

Manufacturer: Fungilab CV003009

 View more versions of this product

Catalog No. 06-815-135

  Check Availability
Add to Cart

    Specifications

    ASTM Numbers 2B
    Approximate Constant 0.5
    Calibrated Yes
    Certifications/Compliance ASTM D445 446, ASTM D2515, ISO 3104 3105, UNE 400313, calibration certificate
    Material Glass
    Precision ±0.2%
    Sample Volume (English) 15mL
    For Use With (Application) Used to determine kinematic viscosity of transparent Newtonian liquids
    Product Type Ubbelohde Astm Viscometer
    Includes Calibration certificate
    Sample Volume (Metric) 0.5 oz.
    Size 2B
    Viscosity 100 to 500 cSt
    Weight (English) 0.55 lb.
    Weight (Metric) 0.25kg

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit