Fungilab Ubbelohde ASTM and DIN Capillary Viscometers

Manufacturer: Fungilab CV003100

 View more versions of this product

Catalog No. 06-815-143

  Check Availability
Add to Cart

    Specifications

    ASTM Numbers 0
    Approximate Constant 0.001
    Calibrated Yes
    Precision ±0.2%
    Size 0
    Weight (Metric) 0.25kg
    Certifications/Compliance DIN 51562 Part 1, ISO 3105, UNE 400313, calibration certificate
    Includes Calibration certificate
    Material Glass
    Sample Volume (English) 15mL
    Sample Volume (Metric) 0.5 oz.
    Viscosity 0.35 to 1 cSt
    Weight (English) 0.55 lb.
    For Use With (Application) Used to determine kinematic viscosity of transparent Newtonian liquids
    Product Type Ubbelohde Din Viscometer

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit