Fungilab Ubbelohde Capillary Viscometer

Manufacturer: Fungilab CV003011

 View more versions of this product

Catalog No. 06-815-137

  Check Availability
Add to Cart

    Specifications

    ASTM Numbers 3C
    Approximate Constant 3
    Includes Calibration certificate
    Sample Volume (English) 15mL
    Weight (English) 0.55 lb.
    Product Type Ubbelohde Astm Viscometer
    Calibrated Yes
    Certifications/Compliance ASTM D445 446, ASTM D2515, ISO 3104 3105, UNE 400313, calibration certificate
    Material Glass
    Precision ±0.2%
    Sample Volume (Metric) 0.5 oz.
    Size 3C
    Viscosity 600 to 3.000 cSt
    Weight (Metric) 0.25kg
    For Use With (Application) Used to determine kinematic viscosity of transparent Newtonian liquids

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit