Fungilab Viscolead Adv Viscometer

Measure dynamic viscosity and kinematics viscosity.

Manufacturer: Fungilab VL200001

 View more versions of this product

Catalog No. 06-815-004

  Check Availability
Add to Cart

Includes: Standard spindles (4 spindles for L model, and 6 spindles for R and H models), viscometer stand and spindle protector, carrying case, USB cable and Datalogger Software (For data transfer to a PC Excel format)

    Specifications

    Temperature Range (Metric) 0° to 100°C
    Certifications/Compliance BS: 6075, 5350, ISO: 2555, 1652, ASTM: 115, 789, 1076, 1084, 1286, 1417, 1439, 1638, 1824, 2196, 2336, 2364, 2393, 2556, 2669, 2849, 2983, 2994, 3232, 3236, 3716
    Hertz 50/60Hz
    Voltage 100/240V
    Speed Range 0.3 to 100rpm
    Alarm Types Auto-test with sound and visual malfunction alarm
    Count (Speed Setting) 18
    Electrical Requirements 100/240V 50/60Hz
    For Use With (Application) Dynamic viscosity and kinematics viscosity
    Includes Viscometer stand and spindle protector, carrying case, 6 standard spindles, USB cable and Datalogger Software (For data transfer to a PC Excel format)
    Precision ±1% full scale±1% full scale
    Probe Type PT100
    Software Type USB, datalogger software
    Thermometer Resolution 0.1
    Product Type Viscolead Adv H Rotational Viscometer
    Repeatability 0.2%
    Viscosity 200 to 106.000.000 cP

    Digital display of selected speed (rpm), selected spindle (SP), viscosity reading in (cP/mPaS/cSt), percentage of full scale (%), sample temperature (°C or °F, Optional), Shear Rate with coaxial spindles SR (s-1), Shear Stress with coaxial spindles SS (N/m2), and user-introduced density (g/cm3).

    • Direct readout
    • SI to CGS Unit converter
    • Time to torque: target torque pre-setting device
    • Time to stop: target time pre-setting device
    • AUTO-TEST with sound and visual malfunction alarm
    • AUTO-RANGE function
    • 10 working memories
    • Option of 10 languages
    • Temperature reading by PT100 (optional)
    • User-enabled viscosity and temperature (optional) calibration
    • AISI 316 stainless steel spindles, identifiable by number and letter

    Order Info

    Also available with the Push Plug and Release (PPR) System for spindle coupling.

    Compliance

    Conforms to standards:
    BS: 6075, 5350
    ISO: 2555, 1652
    ASTM: 115, 789, 1076, 1084, 1286, 1417, 1439, 1638, 1824, 2196, 2336, 2364, 2393, 2556, 2669, 2849, 2983, 2994, 3232, 3236, 3716

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit