Fungilab Viscolead One Viscometer

Measure relative and absolute viscosity.

Manufacturer: Fungilab VL100002

 View more versions of this product

Catalog No. 06-815-002

  Check Availability
Add to Cart

Includes: Standard spindles (4 spindles for L model and 6 spindles for R and H models), viscometer stand and spindle protector

    Specifications

    Voltage 100/240VAC
    Alarm Types Auto-test with sound and visual malfunction alarm
    Electrical Requirements 100/240VAC 50/60Hz
    For Use With (Application) Relative and absolute viscosity
    Includes Viscometer stand and spindle protector, 6 standard spindles
    Precision ±1% full scale±1% full scale
    Product Type Viscolead One R Rotational Viscometer
    Repeatability 0.2%
    Viscosity 100 to 13.000.000 cP
    Certifications/Compliance BS: 6075, 5350, ISO: 2555, 1652, ASTM: 115, 789, 1076, 1084, 1286, 1417, 1439, 1638, 1824, 2196, 2336, 2364, 2393, 2556, 2669, 2849, 2983, 2994, 3232, 3236, 3716
    Hertz 50/60Hz
    Speed Range 0.3 to 100rpm

    Digital display of selected speed (rpm), selected spindle (SP), viscosity reading in (cP/mPaS) and Percentage of full scale (%).

    • SI to CGS Unit converter
    • AUTO-TEST with sound and visual malfunction alarm
    • AUTO-RANGE function
    • User-enabled calibration
    • Option of 10 languages
    • AISI 316 stainless steel spindles, identifiable by number and letter

    Order Info

    Also available with the Push Plug and Release (PPR) System for spindle coupling.

    Compliance

    Conforms to standards:
    BS: 6075, 5350
    ISO: 2555, 1652
    ASTM: 115, 789, 1076, 1084, 1286, 1417, 1439, 1638, 1824, 2196, 2336, 2364, 2393, 2556, 2669, 2849, 2983, 2994, 3232, 3236, 3716

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit