Fungilab Viscolead Pro Viscometer

Programmable viscometer that allows ramp and multistep experiments.

Manufacturer: Fungilab VL320003

 View more versions of this product

Catalog No. 06-815-015

  Check Availability
Add to Cart

Includes: Standard spindles (4 spindles for L model, and 6 spindles for R and H models), viscometer stand and spindle protector, carrying case. Some models come with Datalogger Software, for data transfer to a PC in Excel format.

    Specifications

    Temperature Range (Metric) 0° to 100°C
    Certifications/Compliance BS: 6075, 5350, ISO: 2555, 1652, ASTM: 115, 789, 1076, 1084, 1286, 1417, 1439, 1638, 1824, 2196, 2336, 2364, 2393, 2556, 2669, 2849, 2983, 2994, 3232, 3236, 3716
    Hertz 50/60Hz
    Voltage 100/240VAC
    Speed Range 0.01 to 200rpm
    Alarm Types Auto-test with sound and visual malfunction alarm
    Count (Speed Setting) 54
    Electrical Requirements 100/240VAC 50/60Hz
    For Use With (Application) Dynamic viscosity and kinematics viscosity
    Includes Fungilab Data Boss software, viscometer stand and spindle protector, carrying case, standard spindles (4)
    Precision ±1% full scale
    Probe Type PT100
    Software Type USB, datalogger software
    Thermometer Resolution 0.1°C
    Product Type Viscolead Pro L Rotational Viscometer
    Repeatability 0.2%
    Viscosity 20 to 6.000.000 cP

    Digital display of selected speed (rpm), selected spindle (SP), viscosity reading in (cP/mPaS/cSt), percentage of full scale (%), sample temperature (°C or °F, Optional), Shear Rate with coaxial spindles SR (s-1), Shear Stress with coaxial spindles SS (N/m2), user-introduced density (g/cm3), and step Program Status. Measures dynamic viscosity (cP or mPas) or kinematics viscosity (cSt).

    • Direct readout
    • SI to CGS unit converter
    • Time to torque: target torque pre-setting device
    • Time to stop: target time pre-setting device
    • AUTO-TEST with sound and visual malfunction alarm
    • AUTO-RANGE function
    • 10 working memories
    • Option of 10 languages
    • Temperature reading by PT100
    • User-enabled viscosity and temperature calibration
    • AISI 316 stainless steel spindles, identifiable by number and letter
    • Operate with the Fungilab Data Boss software (Optional)
    Fungilab Data Boss Software
    • Designed to program the Vicolead Pro viscometer
    • Allows documentation and analysis of the viscosity behavior of fluids
    • Program viscometer for step (simple curves), ramp and multi-step curves
    • Powerful graph key helps the user to design the flow curves needed
    • Offers complete viscometer control
    • Easy to use; all programs eliminate user errors when programming the instrument to collect data
    • Provides instantaneous viscosity flow curves when performing new experiments, with definable parameters
    • Export data and plot to several formats
    • Clear view of program options using tabs
    • Customizable graphical user interface
    • Definable graphics and zoom function
    • Numerical and graphical representation of gathered data
    • Background execution of data gathers (real-time plotting of data)
    • Mathematical analysis of collected data

    Order Info

    Also available with the Push Plug and Release (PPR) System for spindle coupling.

    Compliance

    Conforms to standards:
    BS: 6075, 5350
    ISO: 2555, 1652
    ASTM: 115, 789, 1076, 1084, 1286, 1417, 1439, 1638, 1824, 2196, 2336, 2364, 2393, 2556, 2669, 2849, 2983, 2994, 3232, 3236, 3716

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit