Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fungilab LCP Low-Viscosity Adapter for Fungilab Viscometers

Used with rotational viscometers to perform measurements on low-viscosity materials. Fungilab LCP Low-Viscosity Adapter allows you to perform accurate and reproducible measurements on low viscosity materials, from 1cP (mPas), as well as shear rate and shear stress determinations.

Manufacturer:  Fungilab V12013BN

 View more versions of this product

Catalog No. 06-815-034


  Check Availability
Add to cart

Specifications

Description

  • Sample volume: 16mL
  • Removable stainless steel sample container is easily cleaned
  • Optional: PT100 probe to determine the sample temperature with accuracy
  • Available with flow jacket that allows thermostatting of the sample from -10 to +150°C
  • For higher temperature applications, above also available with high temperature resistant materials for up to 300°C
  • Available with or without circulation jacket (request before placing order)
Technical Specifications
  • Measurements range: Sample L: 0.9‡ until 2000 mPa.s or cP; Sample R: 3.2‡ until 21333 mPa.s or cP
  • Shear rate factor for the LCP spindle: 1.2236 x RPM™™™
  • Temperature range of the circulation jacket & thermo station conditions: -10 to +150°C (14 to 212°F)
  • Recommended flow: 15 l/min.
  • Use a thermostatic bath with demineralized water or special refrigeration liquid
  • Change thermostat liquid regularly
Description & Specifications

Specifications

Used to perform accurate and reproducible readings on materials
L: 1 to 2.000 and R: 5 to 21.333 cP
L and R rotational viscometer models
Low Viscosity Adapter (without Flow Jacket)
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit