Futuro™ Comfort Lift™ Ankle Support

Manufacturer: Moore Medical Corp 28085

 View more versions of this product

Catalog No. 19-898-082

  Check Availability
Add to Cart

    Specifications

    Size (Metric) 22.86 to 25.4cm
    Design Comfort panel
    For Use With (Application) Provide reliable support to weak or injured ankles with optimal fit and joint protection
    Material Dual-stretch Power Knit™
    Size (English) 9 to 10 in.
    Product Type Comfort Lift™ Ankle Support
    Size Large in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit