Learn More
PIP™ G-Tek™ 3GX™ 13-Gauge Dyneema™ Diamond Blended Gloves, Polyurethane Coating
Lightweight shell with polyurethane coating provides dexterity, tactile sensitivity and ANSI A4 cut resistance. Gloves are also washable, resistant to chemicals, water and ultraviolet light.
$574.50
Specifications
Certifications/Compliance (Europe) | CE |
---|---|
ANSI Abrasion Rating | ANSI 4 |
Cut Resistance Rating | ANSI A5 |
Puncture Rating | ANSI/ISEA 105-16 Level 2 |
Color | Gray, White |
Catalog Number | Mfr. No. | Size | Glove Cuff Color | Length (English) | Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Glove Cuff Color | Length (English) | Length (Metric) | Price | Quantity & Availability | ||
19-824-118
|
PIP™
19D330/S |
Small | Red | 10.2 in. | 25.8 cm |
Dozen of 12 for $574.50
Case of 6 DZ for $3,290.00 |
|
19-824-119
|
PIP™
19D330/M |
Medium | Yellow | 10.5 in. | 26.6 cm |
Dozen of 12 for $574.50
Case of 6 DZ for $3,290.00 |
|
19-824-120
|
PIP™
19D330/L |
Large | Brown | 10.6 in. | 27 cm |
Dozen of 12 for $574.50
Case of 6 DZ for $3,290.00 |
|
19-824-121
|
PIP™
19D330/XL |
X-Large | Black | 10.9 in. | 27.6 cm |
Dozen of 12 for $574.50
Case of 6 DZ for $3,290.00 |
|
Description
- Seamless knit, Dyneema™ diamond blended
- Polyurethane coated smooth grip
- Washable, resistant to chemicals, water and UV light
- Color coded cuff hems for easy identification
- Puncture and abrasion resistance
- Cut-resistant and tactile sensitivity
- Applications include electronics, glass, metal, food processing
Certifications
The Oeko-Tex© Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
Specifications
CE | |
ANSI A5 | |
Gray, White | |
Dyneema™, Nylon, Lycra™ | |
Smooth |
ANSI 4 | |
ANSI/ISEA 105-16 Level 2 | |
Polyurethane | |
13 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.