Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Blackline Safety™ G7c Cellular Wireless Connected Safety Device
Connected lone worker safety devices delivering leading edge technology with safety monitoring
Supplier: Blackline Safety™ G7CZNA
This item is not returnable.
View return policy
Description
Specifications
Fall detection and No-motion detection; Emergency latch (Pull latch to trigger remote alert); Silent emergency (Press and hold latch to trigger remote alert); Low-battery; Worker check-in (Configurable timer: 30 - 180 min, or off, automatic check-in when driving) | |
Rechargeable Li-ion battery: 1250 mAh Li-ion | |
64 x 124 x 27 mm (2.5 x 4.9 x 1.1 in.) | |
Standard cartridge | |
-20°C to 55°C (-4°F to 131°F) | |
5.7 oz. |
18 hours continuous use at 20°C (68°F) | |
Cellular device with no gas detection | |
IP67 | |
168 by 144 pixel graphical, high contrast, liquid crystal display with front lighting, menu system driven by a three-button keypad, power button (on/off ), check-in button (check-in/silent emergency), emergency latch (send emergency alert) Multi-language support (EN, FR, ES, NL, DE, IT) | |
2 years for G7; Lifetime for cartridges | |
162 g |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction