Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Blackline Safety™ G7c Cellular Wireless Connected Safety Device
Connected lone worker safety devices delivering leading edge technology with safety monitoring
$142.40
Specifications
Alarm Types | Fall detection and No-motion detection; Emergency latch (Pull latch to trigger remote alert); Silent emergency (Press and hold latch to trigger remote alert); Low-battery; Worker check-in (Configurable timer: 30 - 180 min, or off, automatic check-in when driving) |
---|---|
Battery Life | 18 hours continuous use at 20°C (68°F) |
Battery Type | Rechargeable Li-ion battery: 1250 mAh Li-ion |
IP Rating | IP67 |
Serial Interface | 168 by 144 pixel graphical, high contrast, liquid crystal display with front lighting, menu system driven by a three-button keypad, power button (on/off ), check-in button (check-in/silent emergency), emergency latch (send emergency alert) Multi-language support (EN, FR, ES, NL, DE, IT) |
Catalog Number | Mfr. No. | Sensor Types | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Sensor Types | Price | Quantity & Availability | |||||
01-017-8558
|
Blackline Safety™
G7CQHIMONA |
Quad-Gas |
Each
for $142.40
Save 63% Reg : |
|
01-017-8557
|
Blackline Safety™
G7CZNA |
Standard cartridge | This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
Specifications
Fall detection and No-motion detection; Emergency latch (Pull latch to trigger remote alert); Silent emergency (Press and hold latch to trigger remote alert); Low-battery; Worker check-in (Configurable timer: 30 - 180 min, or off, automatic check-in when driving) | |
Rechargeable Li-ion battery: 1250 mAh Li-ion | |
168 by 144 pixel graphical, high contrast, liquid crystal display with front lighting, menu system driven by a three-button keypad, power button (on/off ), check-in button (check-in/silent emergency), emergency latch (send emergency alert) Multi-language support (EN, FR, ES, NL, DE, IT) | |
2 years for G7; Lifetime for cartridges |
18 hours continuous use at 20°C (68°F) | |
IP67 | |
-20°C to 55°C (-4°F to 131°F) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title