Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ Galvanic Dissolved Oxygen Probe

A membrane-covered galvanic system ready for immediate measurement. Sartorius Galvanic DO Probe comes with membrane durability and longevity, high signal resolution with rapid measurement response, waterproof IP68, includes calibration vessel.

Manufacturer:  Sartorius™ PYD012S

Catalog No. 14-558-083


Add to cart

Description

Description

  • Membrane longevity up to 6 month
  • High signal resolution
  • Rapid measurement response
  • IP68
  • Includes calibration vessel
Specifications

Specifications

1 year
Sensing tip shape: Flat
Reference System: Galavanic
Junction: Membrane
Material: POM
Integrated ATC NTC 30 K Ohm
Electrode, Manual, 50mL refill bottle
Dissolved oxygen in microbioal environment microbiological labs and waste water, food
PY-A04-2S
8 pin
Documents
Promotions

Promotions

  • Sartorius , Fisherbrand , Fisher Scientific
    Buy $1,500 or more in Sartorius products and get a Sartorius Tacta Pipette Multipack at no additional cost.

    06-30-2021

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit