Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Galvanic Dissolved Oxygen Sensors

Robust and easy sensor for FG4 only.

$393.00

Specifications

Diameter (Metric) Body 12 mm
For Use With (Equipment) FG4 only
Length (Metric) 120 mm (shaft)
Connections BNC
Dissolved Oxygen (Concentration Range) 0 to 200 %, 0 to 20mg/L
View More Specs

Products 2
Catalog Number Mfr. No. Probe Type Price Quantity & Availability  
Catalog Number Mfr. No. Probe Type Price Quantity & Availability  
01-915-724
View Documents
Mettler Toledo™
51340402
LE612 Galvanic Dissolved Oxygen Sensor
Each for $393.00
Add to cart
 
01-915-723
View Documents
Mettler Toledo™
51340401
LE611 Galvanic Dissolved Oxygen Sensor This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • Measurement Range: 0 to 200 %, 0 to 20mg/L
  • Shaft Length: 120mm
  • Sensor Material: PVC
  • Temperature Range: 0° to 50°C
  • Connections: BNC
  • Shaft Diameter: 12mm
  • Storage Longterm: 10% NaCl
  • Storage Shortterm: 10% NaCl
  • LE611 Sensor has 1.1m cable
  • LE612 Sensor has 5m cable
Specifications

Specifications

12 mm
120 mm (shaft)
0 to 200 %, 0 to 20mg/L
CE, ISO 9001 certified
FG4 only
BNC
0°C to 50°C
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit