Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ORS Nasco Gardner Bender™ Cable Ties
Patented DoubleLock™ design has teeth on both sides of the tie, ensuring 50% greater strength than industry standards
$15.90 - $28.15
Catalog Number | Mfr. No. | Length (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Price | Quantity & Availability | |||||
19-313-417
|
ORS Nasco
62346308 |
8 in. |
Pack of 100 for $15.90
|
|
19-313-418
|
ORS Nasco
62346310 |
11 in. |
Pack of 100 for $28.15
|
![]() |
Description
- Ideal for bundling wire, cable, hoses, ducts and more
- Durable nylon construction
- Serviceable in temperatures from -40 to +85°C (-40 to +186°F)
- Tensile strength: 75 lb. (34kg)
- Color: Natural
Certifications
UL recognized component listing E125869. Meets UL 94 V-2 flammability classification.
Specifications
Nylon |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title