Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gast™ Lubricated Rotary Vane-Type Vacuum Pumps

Similar to 01-093-5 pump, but with higher free-air displacement

Manufacturer:  Gast™ 0523V4AG588DX

 View more versions of this product

Catalog No. 01-094-25

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Includes: Pump, power-supply cord with ON/OFF switch

Description

Description

Similar to 01-093-5 pump, but with higher free-air displacement

  • Pressure to 15psig (103kPag)
  • Vacuum to 27 in.Hg (92kPag)
  • With 128L/min. (115V model) free-air displacement or 106L/min. (230V model)
  • Fan-cooling, self-adjusting vanes
  • Lubricator, exhaust trap, vacuum and pressure gauges and regulators, bleeder, hose nipples
  • Carrying handle and foot support
  • Intake filter with 10µm filter element

Specifications

Specifications

15psi
7A
115V 60Hz
60Hz
19.05cm
32.38cm
115V
Pump, power supply cord with on/off switch
91L/min.
7.5 in.
12.75 in.
8 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit