Gatorade™ Coolers

Keep drinks cooler, longer

Manufacturer: Nasco 30849015C

 View more versions of this product

Catalog No. 17-816-44

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 3.8L
    Includes Easy to carry bail handle
    Capacity 128 oz., 3.8L
    Color Orange, White
    Closure Type Screw-on
    Capacity (English) 1 gal.
    Product Type Insulated Cooler
    For Use With (Application) Keep drinks cooler, longer
    Weight (English) 2 lb.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit