Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ORS Nasco Gatorade™ Thirst Quencher Drinks, Instant Powder Packets
Carbohydrate-electrolyte fluid-replacement drink scientifically designed for people who engage in strenuous activity
Specifications
Format | Powder |
---|---|
For Use With (Application) | Provides additional energy to tired muscles and resolves hyperthermia by lowering internal body temperature |
Catalog Number | Mfr. No. | Volume (English) | Volume (Metric) | Flavor | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (English) | Volume (Metric) | Flavor | Quantity | Price | Quantity & Availability | ||
17-816-9
|
ORS Nasco
30803957 |
8.5 oz. | 251 mL | Orange | 40 Cs. | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||
Description
- Replaces lost fluids and electrolytes caused by heat and physical exertion
- Provides additional energy to tired muscles, and resolves hyperthermia by lowering internal body temperature
- Research conducted at the University of South Carolina has shown that Gatorade is quickly absorbed into the bloodstream, helping to provide rapid rehydration
- Superior to water for enhancing physical performance during prolonged physical activity
- Five flavors and a variety pack
- Variety pack contains Lemon-Lime, Fruit Punch, Orange and Grape flavors
Insulated containers and coolers are also available; contact your Fisher Safety Customer Service Representative for more details.
Specifications
Powder | |
Provides additional energy to tired muscles and resolves hyperthermia by lowering internal body temperature |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title