Whatman™ GD/X 13 and 25mm Disposable Syringe Filters - PTFE: PROMO OFFER

Hydrophobic, does not allow water to pass without high pressures

Manufacturer: Whatman™ 29180123

 View more versions of this product

Catalog No. 09-927-30APM

  Check Availability
Add to Cart

    Specifications

    Disposable Yes
    Housing Material Polypropylene
    Volume (Metric) Up to 10mL
    Pore Size 0.2μm
    Filtration Area (Metric) 1.3cm sq.
    Inlet Style female Luer-Lok
    Outlet Style male Luer slip
    Quantity 150/Pk.
    Diameter (Metric) 13mm O.D.
    Material Polytetrafluoroethylene (PTFE)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit