Whatman™ GD/X 13 and 25mm Disposable Syringe Filters - PTFE: PROMO OFFER

Hydrophobic, does not allow water to pass without high pressures

Manufacturer: Whatman™ 29180124

 View all options for this product

Catalog No. 09-927-30BPM

  Check Availability
Add to Cart


    Diameter (Metric) 13mm O.D.
    Material Polytetrafluoroethylene (PTFE)
    Disposable Yes
    Housing Material Polypropylene
    Volume (Metric) Up to 10mL
    Pore Size 0.45μm
    Filtration Area (Metric) 1.3cm sq.
    Inlet Style female Luer-Lok
    Outlet Style male Luer slip
    Quantity 150/Pk.

    • Polypropylene housing Variety of membrane choices
    • Female Luer-Lok™ inlet; male slip Luer outlet
    • Flow should enter from the inlet
    • Autoclavable at 121°C (250°F) at 15psi for 20 min.
    • Maximum temperature, 131°C (267°F) Filtration area: 13mm - 1.3cm2; 25mm - 4.6cm2 Pressure limit: 13mm - 100psi; 25mm - 75psi
    • All materials biosafedash (em)pass USP Class VI requirements
    • Prefiltration media: 100% Borosilicate glass fiber GMF 150 10Glc mum: 1µm GF/F 0.7µm

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit