Whatman™ GD/X 13 and 25mm Disposable Syringe Filters - PTFE: PROMO OFFER

Hydrophobic, does not allow water to pass without high pressures

Manufacturer: Whatman™ 29180125

 View more versions of this product

Catalog No. 09-927-30CPM

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Inlet Style female Luer-Lok
    Outlet Style male Luer slip
    Quantity 150/Pk.
    Disposable Yes
    Housing Material Polypropylene
    Volume (Metric) >10mL
    Pore Size 0.2μm
    Filtration Area (Metric) 4.6cm sq.
    Diameter (Metric) 25mm O.D.
    Material Polytetrafluoroethylene (PTFE)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit