Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare Whatman™ GD/X PES Syringe Filters: PROMO

Processes three to seven times more sample volume than filters without prefilter. Whatman™ GD/X PES Syringe Filters are specifically designed for filtration of viscous or otherwise hard-to-filter samples with high solids content.

Specifications

Material Polyethersulfone (PES)
Housing Material Polypropylene (PP)
Inlet Style Female Luer Lock
Outlet Style Male Luer Slip
Volume (Metric) >10mL
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric) Pore Size Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Pore Size Price Quantity & Availability  
09-302-104LR View Documents GE Healthcare
69052502PM
25mm 0.2μm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
09-302-211LR View Documents GE Healthcare
69052504PM
25mm 0.45μm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

Constructed of a polypropylene housing with a prefiltration stack of Whatman GMF 150 (graded density) and GF/F glass microfiber prefilters. This design prevents the buildup of back pressure typically caused by the blocking of an unprotected membrane.
  • Syringe filter with integrated prefiltration
  • Female Luer-Lok™ inlet; male slip Luer outlet
  • Flow should enter from the inlet
  • Autoclavable at 121°C (250°F) at 15psi for 20 min.
  • Maximum temperature, 131°C (267°F) Filtration area: 13mm - 1.3cm2; 25mm - 4.6cm2 Pressure limit: 13mm - 100psi; 25mm - 75psi
  • All materials biosafe—pass USP Class VI requirements
  • Prefiltration media: 100% Borosilicate glass fiber GMF 150 10μm: 1μm GF/F 0.7μm
  • Disposable filtration devices provide labor saving efficiency while ensuring consistent filter performance
  • High loading capacity for samples with high solids content
  • Suitable for capillary electrophoresis, HPLC, and UV/VIS sample preparation

Nonsterile GD/X filters are available in two diameters: 13 mm and 25 mm, and three pore sizes: 0.2 µm, 0.45 µm, and 5 µm


Order Info

Each unit includes a stack of Whatman Multigrade GMF 150 (10:1μm) and Grade GF/F 0.7μm prefilters

Specifications

Specifications

Polyethersulfone (PES)
Female Luer Lock
>10mL
Polypropylene (PP)
Male Luer Slip
Yes
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit